M3-0.50 Plain Finish A2 Stainless Steel Tooth Washer Lock Nut, 50 pk.

VALUE BRAND| Zoro #: G1879911| Mfr #: KEPX00300-050P

$3.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Style: Tooth Washer Lock Nut
Width Across Flats: 5.50mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879911 Mfr #: KEPX00300-050P
Fastener Thread Direction: Right HandNut Style: Tooth Washer Lock Nut
Width Across Flats: 5.50mmFastener Thread Type: Metric
Nut Height: 3.30mmBasic Material: Stainless Steel
Flange Dia.: 6.50mmDia./Thread Size: M3-0.50
Item: Lock NutFastener Finish: Plain
Material Grade: A2System of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Metric, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M3-0.50, Material Grade A2, Width Across Flats 5.50mm, Nut Height 3.30mm, Flange Dia. 6.50mm, Package Quantity 50

Reviews