KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M30-3.50 Plain Finish A2 Stainless Steel Nylon Insert Lock Nut

VALUE BRAND| Zoro #: G1157125| Mfr #: 5ZY73

$12.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Material Grade: A2
Dia./Thread Size: M30-3.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1157125 Mfr #: 5ZY73
Fastener Thread Type: MetricMaterial Grade: A2
Dia./Thread Size: M30-3.50Nut Standards: DIN 985
Width Across Flats: 46.00mmNut Style: Nylon Insert Lock Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 30.00mmFastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Metric
Country of Origin (subject to change): Unknown

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M30-3.50, Material Grade A2, Width Across Flats 46.00mm, Nut Height 30.00mm, Nut Standards DIN 985

Reviews