KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M30-3.50 Class 10.9 Zinc Plated Finish Steel Nylon Insert Lock Nut

VALUE BRAND| Zoro #: G2182074| Mfr #: 4CAH5

$18.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Material Grade: Class 10.9
Dia./Thread Size: M30-3.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2182074 Mfr #: 4CAH5
Fastener Thread Type: MetricMaterial Grade: Class 10.9
Dia./Thread Size: M30-3.50Nut Standards: DIN 985
Width Across Flats: 46.00mmNut Style: Nylon Insert Lock Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 30.00mmFastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M30-3.50, Material Grade Class 10.9, Width Across Flats 46.00mm, Nut Height 30.00mm, Nut Standards DIN 985

Reviews