KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M36-4.00 Plain Finish A2 Stainless Steel Nylon Insert Lock Nut

VALUE BRAND| Zoro #: G0469253| Mfr #: 5ZY75

$38.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Material Grade: A2
Dia./Thread Size: M36-4.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0469253 Mfr #: 5ZY75
Fastener Thread Type: MetricMaterial Grade: A2
Dia./Thread Size: M36-4.00Nut Standards: DIN 985
Width Across Flats: 55.00mmNut Style: Nylon Insert Lock Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 36.00mmFastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M36-4.00, Material Grade A2, Width Across Flats 55.00mm, Nut Height 36.00mm, Nut Standards DIN 985

Reviews