M4-0.70 Class 8.8 Zinc Plated Finish Steel Tooth Washer Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G0741221| Mfr #: KEP8004000-100P

$3.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Style: Tooth Washer Lock Nut
Width Across Flats: 7.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0741221 Mfr #: KEP8004000-100P
Fastener Thread Direction: Right HandNut Style: Tooth Washer Lock Nut
Width Across Flats: 7.00mmFastener Thread Type: Metric
Nut Height: 4.10mmBasic Material: Steel
Flange Dia.: 8.20mmDia./Thread Size: M4-0.70
Item: Lock NutFastener Finish: Zinc Plated
Material Grade: Class 8System of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Metric, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M4-0.70, Material Grade Class 8.8, Width Across Flats 7.00mm, Nut Height 4.10mm, Flange Dia. 8.20mm, Package Quantity 100

Reviews