M4-0.70 Plain Finish A2 Stainless Steel Nylon Insert Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G2387147| Mfr #: 6CB69

$4.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2387147 Mfr #: 6CB69
Nut Standards: DIN 985Fastener Thread Direction: Right Hand
Fastener Thread Type: MetricSystem of Measurement: Metric
Nut Style: Nylon Insert Lock NutItem: Lock Nut
Dia./Thread Size: M4-0.70Basic Material: Stainless Steel
Width Across Flats: 7.00mmFastener Finish: Plain
Material Grade: A2Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M4-0.70, Material Grade A2, Width Across Flats 7.00mm, Nut Height 5.00mm, Nut Standards DIN 985, Package Quantity 100
Save 15%. Sign up for Z-mail.