M4-0.70 Plain Finish A2 Stainless Steel Tooth Washer Lock Nut, 50 pk.

VALUE BRAND| Zoro #: G1252894| Mfr #: 4CAK5

$8.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Fastener Thread Type: Metric
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1252894 Mfr #: 4CAK5
Basic Material: Stainless SteelFastener Thread Type: Metric
Fastener Finish: PlainFastener Thread Direction: Right Hand
Nut Style: Tooth Washer Lock NutNut Height: 4.10mm
Dia./Thread Size: M4-0.70Material Grade: A2
System of Measurement: MetricItem: Lock Nut
Width Across Flats: 7.00mmFlange Dia.: 8.20mm
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Metric, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M4-0.70, Material Grade A2, Width Across Flats 7.00mm, Nut Height 4.10mm, Flange Dia. 8.20mm, Package Quantity 50

Reviews