M42-4.50 Class 10 Plain Finish Low Carbon Steel Nylon Insert Lock Nut

VALUE BRAND| Zoro #: G0676961| Mfr #: 5GAZ6

$22.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Lock Nut
Nut Height: 42.00mm
System of Measurement: Metric
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0676961 Mfr #: 5GAZ6
Fastener Thread Direction: Right HandFastener Finish: Plain
Nut Style: Nylon Insert Lock NutSystem of Measurement: Metric
Material Grade: Class 10Fastener Thread Type: Metric
Item: Lock NutBasic Material: Steel
Nut Standards: DIN 985Width Across Flats: 65.00mm
Dia./Thread Size: M42-4.50Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Low Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M42-4.50, Material Grade Class 10, Width Across Flats 65.00mm, Nut Height 42.00mm, Nut Standards DIN 985

Product Reviews