M48-5.00 Class 10 Plain Finish Low Carbon Steel Nylon Insert Lock Nut

VALUE BRAND| Zoro #: G1479064| Mfr #: 5GAZ7

$21.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: DIN 985
Nut Style: Nylon Insert Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479064 Mfr #: 5GAZ7
Fastener Thread Direction: Right HandNut Standards: DIN 985
Nut Style: Nylon Insert Lock NutWidth Across Flats: 75.00mm
Fastener Thread Type: MetricNut Height: 48.00mm
Basic Material: SteelDia./Thread Size: M48-5.00
Locknut Series: Metric RegularFastener Finish: Plain
Material Grade: Class 10Item: Lock Nut
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Low Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M48-5.00, Material Grade Class 10, Width Across Flats 75.00mm, Nut Height 48.00mm, Nut Standards DIN 985

Reviews