M5-0.80 Class 8.8 Zinc Plated Finish Steel Tooth Washer Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G1840097| Mfr #: KEP8005000-100P

$4.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Style: Tooth Washer Lock Nut
Width Across Flats: 8.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840097 Mfr #: KEP8005000-100P
Fastener Thread Direction: Right HandNut Style: Tooth Washer Lock Nut
Width Across Flats: 8.00mmFastener Thread Type: Metric
Nut Height: 5.40mmBasic Material: Steel
Flange Dia.: 9.50mmDia./Thread Size: M5-0.80
Item: Lock NutFastener Finish: Zinc Plated
Material Grade: Class 8System of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Metric, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M5-0.80, Material Grade Class 8.8, Width Across Flats 8.00mm, Nut Height 5.40mm, Flange Dia. 9.50mm, Package Quantity 100

Reviews