M5-0.80 Plain Finish A2 Stainless Steel Nylon Insert Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G2261813| Mfr #: 6CB70

$4.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: A2
Fastener Thread Type: Metric
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261813 Mfr #: 6CB70
Material Grade: A2Fastener Thread Type: Metric
Fastener Finish: PlainNut Style: Nylon Insert Lock Nut
Width Across Flats: 8.00mmNut Height: 5.00mm
System of Measurement: MetricDia./Thread Size: M5-0.80
Basic Material: Stainless SteelFastener Thread Direction: Right Hand
Nut Standards: DIN 985Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M5-0.80, Material Grade A2, Width Across Flats 8.00mm, Nut Height 5.00mm, Nut Standards DIN 985, Package Quantity 100

Reviews