M6-1.00 Plain Finish A2 Stainless Steel Tooth Washer Lock Nut, 50 pk.

VALUE BRAND| Zoro #: G0591035| Mfr #: KEPX00600-050P

$7.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Lock Nut
Flange Dia.: 11.50mm
Nut Height: 6.20mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0591035 Mfr #: KEPX00600-050P
Item: Lock NutFastener Thread Direction: Right Hand
Item: Lock NutFlange Dia.: 11.50mm
System of Measurement: MetricFastener Thread Type: Metric
Nut Style: Tooth Washer Lock NutMaterial Grade: A2
Width Across Flats: 10.00mmFastener Finish: Plain
Dia./Thread Size: M6-1.00Basic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Metric, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M6-1.00, Material Grade A2, Width Across Flats 10.00mm, Nut Height 6.20mm, Flange Dia. 11.50mm, Package Quantity 50

Product Reviews