KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M6-1.00 Class 5 Zinc Plated Finish Steel Tooth Washer Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G1464933| Mfr #: 4CAK8

$5.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Material Grade: Class 5
Dia./Thread Size: M6-1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1464933 Mfr #: 4CAK8
Fastener Thread Type: MetricMaterial Grade: Class 5
Dia./Thread Size: M6-1.00Flange Dia.: 11.50mm
Width Across Flats: 10.00mmNut Style: Tooth Washer Lock Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 6.20mmFastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Metric, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M6-1.00, Material Grade Class 5, Width Across Flats 10.00mm, Nut Height 6.20mm, Flange Dia. 11.50mm, Package Quantity 100

Reviews