M8-1.25 Class 5 Zinc Plated Finish Steel Tooth Washer Lock Nut, 50 pk.

VALUE BRAND| Zoro #: G1760184| Mfr #: 4CAK9

$4.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1760184 Mfr #: 4CAK9
Fastener Thread Direction: Right HandItem: Lock Nut
Item: Lock NutFlange Dia.: 15.00mm
Fastener Thread Type: MetricWidth Across Flats: 13.00mm
Fastener Finish: Zinc PlatedDia./Thread Size: M8-1.25
Basic Material: SteelSystem of Measurement: Metric
Nut Style: Tooth Washer Lock NutMaterial Grade: Class 5
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Metric, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M8-1.25, Material Grade Class 5, Width Across Flats 13.00mm, Nut Height 8.40mm, Flange Dia. 15.00mm, Package Quantity 50
Save 15%. Sign up for Z-mail.