WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Lock Nut, M8-1.25, Gr Class 8, ST, ZP, PK50

VALUE BRAND| Zoro #: G2349891| Mfr #: 4CAL1

$3.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Lock Nut
Nut Height: 8.00mm
System of Measurement: Metric
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2349891 Mfr #: 4CAL1
Item: Lock NutNut Height: 8.00mm
System of Measurement: MetricBasic Material: Steel
Dia./Thread Size: M8-1.25Material Grade: Class 8
Fastener Finish: Zinc PlatedFastener Thread Direction: Right Hand
Width Across Flats: 13.00mmNut Style: Top Lock
Fastener Thread Type: MetricCountry of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Deformed Thread Lock Nut, System of Measurement Metric, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M8-1.25, Material Grade Class 8.8, Width Across Flats 13.00mm, Nut Height 8.00mm, Nut Standards ASME B18.2.2, Flange Dia. -, Package Quantity 50

Product Reviews