#6 to 1" Steel Zinc Plated Finish Split Lock Washers Assortment, 696 pc.

VALUE BRAND| Zoro #: G2282725| Mfr #: 1YE71

$30.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2282725 Mfr #: 1YE71
Includes: (120) Each: #6, #8, #10, 1/4", (72) Each: 5/16", (60) Each: 3/8", (24) Each: 7/16", (20) Each: 1/2", 5/8", (10) Each: 3/4", (6) Each: 7/8", (4) Each: 1", and Plastic CaseSystem of Measurement: Inch
Number of Pieces: 696Finish: Zinc
Number of Sizes: 12Size: #6 to 1"
Item: Washer AssortmentType: Split Lock
Material: SteelCountry of Origin (subject to change): China

Product Description

Split Lock Washer Assortment, Steel, Zinc Plated Finish, #6 to 1 In, Number of Pieces 696, Includes 120 of Each #6, #8, #10, 1/4 In, (72) 5/16 In, (60) 3/8 In, (24) 7/16 In, 20 of Each 1/2, 5/8 In, (10) 3/4 In, (6) 7/8 In, (4) 1 In and Plastic Case

Product Reviews

Save 15%. Sign up for Z-mail.