#10 x 0.381" OD 18-8 Stainless Steel Plain Finish Internal Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1539456| Mfr #: LW3I010OP-PK100

$30.14 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: -
Type: Internal Tooth
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1539456 Mfr #: LW3I010OP-PK100
Application: -Type: Internal Tooth
Color: SilverFinish: Plain
Meets/Exceeds: ASME B18.21.1Outside Dia.: 0.381"
Refills: -Rockwell Hardness: B85 max
Item: Lock WasherFor Use With: -
Fits Bolt Sizes: #10Inside Dia.: 0.195"
Package Quantity: 100Thickness Tolerance: 0.024 to 0.018"
Thickness: 0.022"Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Lock Washer, Internal Tooth, 18-8 Stainless Steel, Finish Plain, Fits Bolt Sizes #10, Inside Dia. 0.195 In, Outside Dia. 0.381 In, Thickness 0.022 In, Thickness Tolerance 0.024 to 0.018 In, Color Silver, Rockwell Hardness B85 max, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Reviews