#10 x 0.406" OD 316 Stainless Steel Plain Finish External Tooth Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G0395132| Mfr #: LW6E010OP-PK50

$32.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0395132 Mfr #: LW6E010OP-PK50
Finish: PlainApplication: -
Refills: -For Use With: -
Meets/Exceeds: ASME B18.21.1Item: Lock Washer
Color: SilverType: External Tooth
Inside Dia.: 0.195"Thickness Tolerance: 0.024 to 0.018"
Rockwell Hardness: B85Thickness: 0.022"
Fits Bolt Sizes: #10Outside Dia.: 0.406"
Material: 316 Stainless SteelCountry of Origin (subject to change): United States

Product Description

Lock Washer, External Tooth, 316 Stainless Steel, Finish Plain, Fits Bolt Sizes #10, Inside Dia. 0.195 In, Outside Dia. 0.406 In, Thickness 0.022 In, Thickness Tolerance 0.024 to 0.018 In, Color Silver, Rockwell Hardness B85, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.