#10 x 0.381" OD 316 Stainless Steel Plain Finish Internal Tooth Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G2212847| Mfr #: LW6I010OP-PK50

$36.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2212847 Mfr #: LW6I010OP-PK50
Item: Lock WasherInside Dia.: 0.195"
For Use With: -Finish: Plain
Color: SilverApplication: -
Rockwell Hardness: B85Meets/Exceeds: ASME B18.21.1
Thickness: 0.022"Refills: -
Fits Bolt Sizes: #10Type: Internal Tooth
Outside Dia.: 0.381"Material: 316 Stainless Steel
Thickness Tolerance: 0.024 to 0.018"Country of Origin (subject to change): United States

Product Description

Lock Washer, Internal Tooth, 316 Stainless Steel, Finish Plain, Fits Bolt Sizes #10, Inside Dia. 0.195 In, Outside Dia. 0.381 In, Thickness 0.022 In, Thickness Tolerance 0.024 to 0.018 In, Color Silver, Rockwell Hardness B85, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.