Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#10 x 0.381" OD 410 Stainless Steel Plain Finish Internal Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0748684| Mfr #: 1NY20

$2.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: C40
Fits Bolt Sizes: #10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748684 Mfr #: 1NY20
Package Quantity: 100Rockwell Hardness: C40
Fits Bolt Sizes: #10Finish: Plain
Thickness Tolerance: 0.018-0.024"Outside Dia.: 0.381"
For Use With: Small Screw HeadsInside Dia.: 0.204"
Thickness: 0.024"Meets/Exceeds: ANSI B18.22.1.
Type: Internal ToothMaterial: 410 Stainless Steel
Color: SilverItem: Lock Washer
Refills: -Application: Absorbs Shock and Vibration
Country of Origin (subject to change): China

Description

Lock Washer, Internal Tooth, 410 Stainless Steel, Finish Plain, Fits Bolt Sizes #10, Inside Dia. 0.204 In., Outside Dia. 0.381 In., Thickness 0.024 In., Thickness Tolerance 0.018-0.024 In., Color Silver, Rockwell Hardness C40, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 100

Reviews