KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10 x 0.410" OD 410 Stainless Steel Plain Finish External Tooth Lock Washers, 1000 pk.

VALUE BRAND| Zoro #: G1001682| Mfr #: 1NY61

$19.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Absorbs Shock and Vibration
Type: External Tooth
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001682 Mfr #: 1NY61
Application: Absorbs Shock and VibrationType: External Tooth
Color: SilverFinish: Plain
Meets/Exceeds: ANSI B18.22.1.Outside Dia.: 0.410"
Refills: -Rockwell Hardness: C40
Item: Lock WasherFor Use With: Small Screw Heads
Fits Bolt Sizes: #10Inside Dia.: 0.204"
Package Quantity: 1000Thickness Tolerance: 0.018-0.024"
Thickness: 0.024"Material: 410 Stainless Steel
Country of Origin (subject to change): China

Description

Lock Washer, External Tooth, 410 Stainless Steel, Finish Plain, Fits Bolt Sizes #10, Inside Dia. 0.204 In., Outside Dia. 0.410 In., Thickness 0.024 In., Thickness Tolerance 0.018-0.024 In., Color Silver, Rockwell Hardness C40, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 1000

Reviews