1/2" x 0.883" OD 18-8 Stainless Steel Plain Finish Internal Tooth Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G2304531| Mfr #: LW3I050OP-PK25

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2304531 Mfr #: LW3I050OP-PK25
Refills: -Meets/Exceeds: ASME B18.21.1
Item: Lock WasherThickness Tolerance: 0.045 to 0.037"
Application: -Rockwell Hardness: B85 max
Thickness: 0.039"Fits Bolt Sizes: 1/2"
Type: Internal ToothOutside Dia.: 0.883"
Material: 18-8 Stainless SteelInside Dia.: 0.512"
For Use With: -Finish: Plain
Color: SilverCountry of Origin (subject to change): United States

Product Description

Lock Washer, Internal Tooth, 18-8 Stainless Steel, Finish Plain, Fits Bolt Sizes 1/2 In, Inside Dia. 0.512 In, Outside Dia. 0.883 In, Thickness 0.039 In, Thickness Tolerance 0.045 to 0.037 In, Color Silver, Rockwell Hardness B85 max, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.