KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 0.898" OD 302 Stainless Steel Plain Finish External Tooth Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G2011755| Mfr #: LW3E050OP-PK25

$18.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: -
Type: External Tooth
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2011755 Mfr #: LW3E050OP-PK25
Application: -Type: External Tooth
Color: SilverFinish: Plain
Meets/Exceeds: ASME B18.21.1Outside Dia.: 0.898"
Refills: -Rockwell Hardness: B85 max
Item: Lock WasherFor Use With: -
Fits Bolt Sizes: 1/2"Inside Dia.: 0.512"
Package Quantity: 25Thickness Tolerance: 0.045 to 0.037"
Thickness: 0.039"Material: 302 Stainless Steel
Country of Origin (subject to change): United States

Description

Lock Washer, External Tooth, 302 Stainless Steel, Finish Plain, Fits Bolt Sizes 1/2 In, Inside Dia. 0.512 In, Outside Dia. 0.898 In, Thickness 0.039 In, Thickness Tolerance 0.045 to 0.037 In, Color Silver, Rockwell Hardness B85 max, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Reviews