1/2" x 0.923" OD Steel Plain Finish Internal Tooth Heavy Duty Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G1596515| Mfr #: LWSH050OP-PK25

$7.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1596515 Mfr #: LWSH050OP-PK25
Item: Lock WasherType: Internal Tooth, Heavy Duty
Outside Dia.: 0.923"Material: Steel
Refills: -Inside Dia.: 0.512"
For Use With: -Finish: Plain
Thickness Tolerance: 0.067 to 0.055"Application: -
Color: BlackRockwell Hardness: C38 to C46
Meets/Exceeds: ASME B18.21.1Thickness: 0.062"
Fits Bolt Sizes: 1/2"Country of Origin (subject to change): United States

Product Description

Lock Washer, Internal Tooth, Heavy Duty, Steel, Finish Plain, Fits Bolt Sizes 1/2 In, Inside Dia. 0.512 In, Outside Dia. 0.923 In, Thickness 0.062 In, Thickness Tolerance 0.067 to 0.055 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.