1/2" x 0.923" OD Steel Zinc Plated Finish Internal Tooth Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G0592121| Mfr #: LWSH050OZ-PK25

$9.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0592121 Mfr #: LWSH050OZ-PK25
Item: Lock WasherFinish: zinc
Application: For Castings and Heavy MachineryRockwell Hardness: C50
Meets/Exceeds: ASME B18.21.1Thickness: 0.062"
Fits Bolt Sizes: 1/2"Type: Internal Tooth
Outside Dia.: 0.923"Material: steel
Inside Dia.: 0.529"Country of Origin (subject to change): United States

Product Description

Lock Washer, Internal Tooth, Steel, Zinc Plated Finish, Fits Bolt Sizes 1/2 In, Inside Dia 0.529 In, Outside Dia 0.923 In, Thickness 0.070 In, Rockwell Hardness C50, Application For Castings and Heavy Machinery, For Use With Heavy Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.