Lock Washer, Bolt 1/4, 302 SS, PK50

VALUE BRAND |Zoro #: G1275267|Mfr #: LW3E025OP-PK50

$7.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1275267 Mfr #: LW3E025OP-PK50
Refills: -Meets/Exceeds: ASME B18.21.1
Item: Lock WasherType: External Tooth
Outside Dia.: 0.506"Material: 302 Stainless Steel
Inside Dia.: 0.256"For Use With: -
Finish: PlainColor: Silver
Thickness Tolerance: 0.028 to 0.023"Application: -
Rockwell Hardness: B85 maxThickness: 0.025"
Fits Bolt Sizes: 1/4"Country of Origin (subject to change): United States

Product Description

Lock Washer, External Tooth, 302 Stainless Steel, Finish Plain, Fits Bolt Sizes 1/4 In, Inside Dia. 0.256 In, Outside Dia. 0.506 In, Thickness 0.025 In, Thickness Tolerance 0.028 to 0.023 In, Color Silver, Rockwell Hardness B85 max, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.