KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 0.478" OD 316 Stainless Steel Plain Finish Internal Tooth Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G1999137| Mfr #: LW6I025OP-PK25

$31.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: -
Type: Internal Tooth
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1999137 Mfr #: LW6I025OP-PK25
Application: -Type: Internal Tooth
Color: SilverFinish: Plain
Meets/Exceeds: ASME B18.21.1Outside Dia.: 0.478"
Refills: -Rockwell Hardness: B85
Item: Lock WasherFor Use With: -
Fits Bolt Sizes: 1/4"Inside Dia.: 0.256"
Package Quantity: 25Thickness Tolerance: 0.028 to 0.023"
Thickness: 0.025"Material: 316 stainless steel
Country of Origin (subject to change): United States

Description

Lock Washer, Internal Tooth, 316 Stainless Steel, Finish Plain, Fits Bolt Sizes 1/4 In, Inside Dia. 0.256 In, Outside Dia. 0.478 In, Thickness 0.025 In, Thickness Tolerance 0.028 to 0.023 In, Color Silver, Rockwell Hardness B85, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Reviews