15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Lock Washer, Bolt 1/4, 410 SS, PK100

VALUE BRAND| Zoro #: G1074114| Mfr #: 1NY50

$3.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1074114 Mfr #: 1NY50
Item: Lock WasherType: External Tooth
Application: Absorbs Shock and VibrationMaterial: 410 Stainless Steel
Finish: PlainFits Bolt Sizes: 1/4"
Inside Dia.: 0.267"Outside Dia.: 0.510"
Thickness: 0.028"Thickness Tolerance: 0.023-0.028"
Rockwell Hardness: C40Meets/Exceeds: ANSI B18.22.1.
Refills: -Color: Silver
Country of Origin (subject to change): China

Product Description

Lock Washer, External Tooth, 410 Stainless Steel, Finish Plain, Fits Bolt Sizes 1/4 In., Inside Dia. 0.267 In., Outside Dia. 0.510 In., Thickness 0.028 In., Thickness Tolerance 0.023-0.028 In., Color Silver, Rockwell Hardness C40, Absorbs Shock and Vibration, For Use With Large Round, Pan, or Binding Head Screws, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.