KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 0.478" OD 410 Stainless Steel Plain Finish External Tooth Countersunk Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1818266| Mfr #: LW4K025OP-PK100

$35.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: -
Type: External Tooth, Countersunk
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1818266 Mfr #: LW4K025OP-PK100
Application: -Type: External Tooth, Countersunk
Color: SilverFinish: Plain
Meets/Exceeds: ASME B18.21.1Outside Dia.: 0.478"
Refills: -Rockwell Hardness: C40 to C50
Item: Lock WasherFor Use With: -
Fits Bolt Sizes: 1/4"Inside Dia.: 0.256"
Package Quantity: 100Thickness Tolerance: 0.025 to 0.020"
Thickness: 0.022"Material: 410 Stainless Steel
Country of Origin (subject to change): United States

Description

Lock Washer, External Tooth, Countersunk, 410 Stainless Steel, Finish Plain, Fits Bolt Sizes 1/4 In, Inside Dia. 0.256 In, Outside Dia. 0.478 In, Thickness 0.022 In, Thickness Tolerance 0.025 to 0.020 In, Color Silver, Rockwell Hardness C40-50, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Reviews