20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1/4" x 0.478" OD Carbon Steel Zinc Plated Finish Internal Tooth Type A Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1862393| Mfr #: 188689

$1.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1862393 Mfr #: 188689
Outside Dia.: 0.478"Material: Carbon Steel
Item: Lock WasherInside Dia.: 0.267"
Finish: ZincRockwell Hardness: C40 to C50
Application: Helps Prevent LooseningMeets/Exceeds: ASME B18.21.1
Thickness: 0.028"Refills: -
Fits Bolt Sizes: 1/4"Type: Internal Tooth, Type A
Country of Origin (subject to change): Multiple

Product Description

Lock Washer, Internal Tooth, Type A, Carbon Steel, Finish Zinc, Fits Bolt Sizes 1/4 In., Inside Dia. 0.267 In., Outside Dia. 0.478 In., Thickness 0.028 In., Rockwell Hardness C40 to C50, Helps Prevent Loosening, For Use With Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.