KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 0.510" OD SAE 1050-1065 Spring Steel Zinc Plated Finish External Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2126783| Mfr #: SEWIS0250-100P

$1.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.267"
Type: External Tooth
Meets/Exceeds: ASME B18.21.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126783 Mfr #: SEWIS0250-100P
Inside Dia.: 0.267"Type: External Tooth
Meets/Exceeds: ASME B18.21.1Outside Dia.: 0.510"
Rockwell Hardness: C38 to C46Item: Lock Washer
Finish: zincFor Use With: Large Round, Pan Or Binding Head Screws
Fits Bolt Sizes: 1/4"Application: Offers Locking Efficiency Providing Greater Torsional Resistance
Package Quantity: 100Thickness Tolerance: 0.023 to 0.028"
Thickness: 0.028"Material: SAE 1050-1065 Spring Steel
Country of Origin (subject to change): Multiple

Description

Lock Washer, External Tooth, SAE 1050-1065 Spring Steel, Zinc Plated Finish, Fits Bolt Sizes 1/4", Inside Dia. 0.267", Outside Dia. 0.510", Thickness 0.028", Thickness Tolerance 0.023 to 0.028", Rockwell Hardness C38 to C46, Application Offers Locking Efficiency Providing Greater Torsional Resistance, For Use With Large Round, Pan Or Binding Head Screws, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Reviews