KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 0.478" OD Steel Zinc Plated Finish Internal Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1756465| Mfr #: 6DZD0

$1.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.267"
Type: Internal Tooth
Meets/Exceeds: ASME B18.21.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756465 Mfr #: 6DZD0
Inside Dia.: 0.267"Type: Internal Tooth
Meets/Exceeds: ASME B18.21.1Outside Dia.: 0.478"
Rockwell Hardness: C40 to C50Item: Lock Washer
Finish: zincFor Use With: Machine Screws and Nuts
Fits Bolt Sizes: 1/4"Application: Prevents Loosening
Package Quantity: 100Thickness Tolerance: -0.005"
Thickness: 0.028"Material: steel
Country of Origin (subject to change): Multiple

Description

Lock Washer, Internal Tooth, Steel, Zinc Plated Finish, Fits Bolt Sizes 1/4", Inside Dia. 0.267", Outside Dia. 0.478", Thickness 0.028", Thickness Tolerance -0.005", Rockwell Hardness C40 to C50, Application Prevents Loosening, For Use With Machine Screws and Nuts, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Reviews