1/4" x 0.536" OD Steel Zinc Plated Finish Internal Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2286523| Mfr #: LWSH025OZ-PK100

$7.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2286523 Mfr #: LWSH025OZ-PK100
Refills: -Item: Lock Washer
Meets/Exceeds: ASME B18.21.1Finish: Zinc
Application: For Castings and Heavy MachineryRockwell Hardness: C50
Thickness: 0.044"Fits Bolt Sizes: 1/4"
Type: Internal ToothOutside Dia.: 0.536"
Material: SteelInside Dia.: 0.267"
Country of Origin (subject to change): United States

Product Description

Lock Washer, Internal Tooth, Steel, Zinc Plated Finish, Fits Bolt Sizes 1/4 In, Inside Dia 0.267 In, Outside Dia 0.536 In, Thickness 0.044 In, Rockwell Hardness C50, Application For Castings and Heavy Machinery, For Use With Heavy Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Package 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.