JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4" x 0.478" OD Steel Zinc Plated Finish Countersunk External Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2214405| Mfr #: LWSK025OZ-PK100

$5.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2214405 Mfr #: LWSK025OZ-PK100
Item: Lock WasherMeets/Exceeds: ASME B18.21.1
Rockwell Hardness: C50Thickness: 0.025"
Fits Bolt Sizes: 1/4"Type: Countersunk External Tooth
Outside Dia.: 0.478"Material: steel
Inside Dia.: 0.267"Finish: zinc
Application: For 82 Degrees Countersunk ScrewsCountry of Origin (subject to change): United States

Product Description

Lock Washer, Countersunk External Tooth, Steel, Zinc Plated Finish, Fits Bolt Sizes 1/4 In, Inside Dia 0.267 In, Outside Dia 0.478 In, Thickness 0.025 In, Rockwell Hardness C50, Application For 82 Deg Countersunk Screws, For Use With Flat and Oval Head Screws, Meets/Exceeds ASME B18.21.1, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.