3/4" x 1.260" OD Steel Plain Finish Internal Tooth Heavy Duty Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G1342144| Mfr #: LWSH075OP-PK10

$9.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1342144 Mfr #: LWSH075OP-PK10
Item: Lock WasherFits Bolt Sizes: 3/4"
Type: Internal Tooth, Heavy DutyOutside Dia.: 1.260"
Material: steelInside Dia.: 0.768"
Finish: PlainThickness Tolerance: 0.084 to 0.070"
Color: BlackRockwell Hardness: C38 to C46
Meets/Exceeds: ASME B18.21.1Thickness: 0.078"
Country of Origin (subject to change): United States

Product Description

Lock Washer, Internal Tooth, Heavy Duty, Steel, Finish Plain, Fits Bolt Sizes 3/4 In, Inside Dia. 0.768 In, Outside Dia. 1.260 In, Thickness 0.078 In, Thickness Tolerance 0.084 to 0.070 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.