3/4" x 1.260" OD Steel Zinc Plated Finish Internal Tooth Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G0384361| Mfr #: LWSH075OZ-PK10

$8.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0384361 Mfr #: LWSH075OZ-PK10
Item: Lock WasherOutside Dia.: 1.260"
Material: steelInside Dia.: 0.790"
Finish: zincApplication: For Castings and Heavy Machinery
Rockwell Hardness: C50Meets/Exceeds: ASME B18.21.1
Thickness: 0.083"Fits Bolt Sizes: 3/4"
Type: Internal ToothCountry of Origin (subject to change): United States

Product Description

Lock Washer, Internal Tooth, Steel, Zinc Plated Finish, Fits Bolt Sizes 3/4 In, Inside Dia 0.790 In, Outside Dia 1.260 In, Thickness 0.083 In, Rockwell Hardness C50, Application For Castings and Heavy Machinery, For Use With Heavy Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.