15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Lock Washer, Bolt 3/4, Steel, PK100

VALUE BRAND| Zoro #: G0438295| Mfr #: 240140-PG

$14.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0438295 Mfr #: 240140-PG
Item: Lock WasherType: Internal Tooth
Meets/Exceeds: ASME B18.21.1Material: Steel
Finish: ZincFits Bolt Sizes: 3/4"
Inside Dia.: 0.795"Outside Dia.: 1.245"
Thickness: 0.055"Rockwell Hardness: C40 to C50
Application: Helps Prevent LooseningRefills: -
Country of Origin (subject to change): Multiple

Product Description

Lock Washer, Internal Tooth, Steel, Zinc Plated Finish, Fits Bolt Size 3/4 In, Inside Dia 0.795 In, Outside Dia 1.245 In, Thickness 0.055 In, Rockwell Hardness C40-50, Helps Prevent Loosening, For Use With Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.