KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 0.695" OD 302 Stainless Steel Plain Finish External Tooth Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G0500017| Mfr #: LW3E038OP-PK25

$10.76 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: -
Type: External Tooth
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0500017 Mfr #: LW3E038OP-PK25
Application: -Type: External Tooth
Color: SilverFinish: Plain
Meets/Exceeds: ASME B18.21.1Outside Dia.: 0.695"
Refills: -Rockwell Hardness: B85 max
Item: Lock WasherFor Use With: -
Fits Bolt Sizes: 3/8"Inside Dia.: 0.384"
Package Quantity: 25Thickness Tolerance: 0.040 to 0.032"
Thickness: 0.035"Material: 302 Stainless Steel
Country of Origin (subject to change): United States

Description

Lock Washer, External Tooth, 302 Stainless Steel, Finish Plain, Fits Bolt Sizes 3/8 In, Inside Dia. 0.384 In, Outside Dia. 0.695 In, Thickness 0.035 In, Thickness Tolerance 0.040 to 0.032 In, Color Silver, Rockwell Hardness B85 max, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Reviews