KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 0.694" OD Phosphorus Bronze Plain Finish External Tooth Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G1009014| Mfr #: 1NY44

$8.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Absorbs Shock and Vibration
Type: External Tooth
Color: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1009014 Mfr #: 1NY44
Application: Absorbs Shock and VibrationType: External Tooth
Color: BronzeFinish: Plain
Meets/Exceeds: ANSI B18.22.1.Outside Dia.: 0.694"
Refills: -Rockwell Hardness: B90
Item: Lock WasherFor Use With: Large Round, Pan, or Binding Head Screws
Fits Bolt Sizes: 3/8"Inside Dia.: 0.398"
Package Quantity: 25Thickness Tolerance: 0.032-0.04"
Thickness: 0.040"Material: Phosphorus Bronze
Country of Origin (subject to change): China

Description

Lock Washer, External Tooth, Phosphorus Bronze, Finish Plain, Fits Bolt Sizes 3/8 In., Inside Dia. 0.398 In., Outside Dia. 0.694 In., Thickness 0.040 In., Thickness Tolerance 0.032-0.04 In., Color Bronze, Rockwell Hardness B90, Absorbs Shock and Vibration, For Use With Large Round, Pan, or Binding Head Screws, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 25

Reviews