Lock Washer, Bolt 3/8, Spring Stl, PK100

VALUE BRAND| Zoro #: G1937652| Mfr #: SEWIS0370-100P

$1.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 0.398"
Item: Lock Washer
Material: SAE 1050-1065 Spring Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1937652 Mfr #: SEWIS0370-100P
Inside Dia.: 0.398"Item: Lock Washer
Material: SAE 1050-1065 Spring SteelPackage Quantity: 100
Application: Offers Locking Efficiency Providing Greater Torsional ResistanceFor Use With: Large Round, Pan Or Binding Head Screws
Fits Bolt Sizes: 3/8"Outside Dia.: 0.694"
Meets/Exceeds: ASME B18.21.1Rockwell Hardness: C38 to C46
Thickness: 0.040"Thickness Tolerance: 0.032 to 0.040"
Finish: zincType: External Tooth
Country of Origin (subject to change): Multiple

Product Description

Lock Washer, External Tooth, SAE 1050-1065 Spring Steel, Zinc Plated Finish, Fits Bolt Sizes 3/8", Inside Dia. 0.398", Outside Dia. 0.694", Thickness 0.040", Thickness Tolerance 0.032 to 0.040", Rockwell Hardness C38 to C46, Application Offers Locking Efficiency Providing Greater Torsional Resistance, For Use With Large Round, Pan Or Binding Head Screws, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews