3/8" x 0.747" OD Steel Zinc Plated Finish Internal Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1260637| Mfr #: LWSH038OZ-PK100

$15.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1260637 Mfr #: LWSH038OZ-PK100
Item: Lock WasherType: Internal Tooth
Outside Dia.: 0.747"Material: steel
Inside Dia.: 0.398"Finish: zinc
Application: For Castings and Heavy MachineryRockwell Hardness: C50
Meets/Exceeds: ASME B18.21.1Thickness: 0.047"
Fits Bolt Sizes: 3/8"Country of Origin (subject to change): United States

Product Description

Lock Washer, Internal Tooth, Steel, Zinc Plated Finish, Fits Bolt Sizes 3/8 In, Inside Dia 0.398 In, Outside Dia 0.747 In, Thickness 0.047 In, Rockwell Hardness C50, Application For Castings and Heavy Machinery, For Use With Heavy Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.