*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4 x 0.255" OD 302 Stainless Steel Plain Finish External Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1408382| Mfr #: LW3E004OP-PK100

$12.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: -
Type: External Tooth
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1408382 Mfr #: LW3E004OP-PK100
Application: -Type: External Tooth
Color: SilverFinish: Plain
Meets/Exceeds: ASME B18.21.1Outside Dia.: 0.255"
Refills: -Rockwell Hardness: B85 max
Item: Lock WasherFor Use With: -
Fits Bolt Sizes: #4Inside Dia.: 0.102"
Package Quantity: 100Thickness Tolerance: 0.018 to 0.012"
Thickness: 0.015"Material: 302 Stainless Steel
Country of Origin (subject to change): United States

Description

Lock Washer, External Tooth, 302 Stainless Steel, Finish Plain, Fits Bolt Sizes #4, Inside Dia. 0.102 In, Outside Dia. 0.255 In, Thickness 0.015 In, Thickness Tolerance 0.018 to 0.012 In, Color Silver, Rockwell Hardness B85 max, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Reviews