#4 x 0.270" OD 410 Stainless Steel Plain Finish Internal Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1097047| Mfr #: 1NY17

$5.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1097047 Mfr #: 1NY17
Item: Lock WasherType: Internal Tooth
Meets/Exceeds: ANSI B18.22.1.Material: 410 Stainless Steel
Finish: PlainFits Bolt Sizes: #4
Inside Dia.: 0.123"Outside Dia.: 0.270"
Thickness: 0.018"Thickness Tolerance: 0.012-0.018"
Rockwell Hardness: C40Application: Absorbs Shock and Vibration
Refills: -Color: Silver
Country of Origin (subject to change): China

Product Description

Lock Washer, Internal Tooth, 410 Stainless Steel, Finish Plain, Fits Bolt Sizes #4, Inside Dia. 0.123 In., Outside Dia. 0.270 In., Thickness 0.018 In., Thickness Tolerance 0.012-0.018 In., Color Silver, Rockwell Hardness C40, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.