KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4 x 0.238" OD 410 Stainless Steel Plain Finish External Tooth Countersunk Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2061071| Mfr #: LW4K004OP-PK100

$30.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.015"
For Use With: -
Material: 410 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2061071 Mfr #: LW4K004OP-PK100
Thickness: 0.015"For Use With: -
Material: 410 Stainless SteelFits Bolt Sizes: #4
Thickness Tolerance: 0.019 to 0.015"Package Quantity: 100
Application: -Inside Dia.: 0.116"
Meets/Exceeds: ASME B18.21.1Type: External Tooth, Countersunk
Color: SilverRefills: -
Finish: PlainOutside Dia.: 0.238"
Item: Lock WasherRockwell Hardness: C40 to C50
Country of Origin (subject to change): United States

Description

Lock Washer, External Tooth, Countersunk, 410 Stainless Steel, Finish Plain, Fits Bolt Sizes #4, Inside Dia. 0.116 In, Outside Dia. 0.238 In, Thickness 0.015 In, Thickness Tolerance 0.019 to 0.015 In, Color Silver, Rockwell Hardness C40-50, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Reviews