20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

#4 x 0.260" OD 410 Stainless Steel Plain Finish External Tooth Lock Washers, 1000 pk.

VALUE BRAND| Zoro #: G0808945| Mfr #: 1NY58

$7.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0808945 Mfr #: 1NY58
Item: Lock WasherType: External Tooth
Application: Absorbs Shock and VibrationMaterial: 410 Stainless Steel
Finish: PlainFits Bolt Sizes: #4
Inside Dia.: 0.123"Outside Dia.: 0.260"
Thickness: 0.018"Thickness Tolerance: 0.012-0.018"
Rockwell Hardness: C40Meets/Exceeds: ANSI B18.22.1.
Color: SilverRefills: -
Country of Origin (subject to change): China

Product Description

Lock Washer, External Tooth, 410 Stainless Steel, Finish Plain, Fits Bolt Sizes #4, Inside Dia. 0.123 In., Outside Dia. 0.260 In., Thickness 0.018 In., Thickness Tolerance 0.012-0.018 In., Color Silver, Rockwell Hardness C40, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.