KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4 x 0.270" OD Steel Zinc Plated Finish Internal Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1518027| Mfr #: 6DZC6

$0.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.123"
Type: Internal Tooth
Meets/Exceeds: ASME B18.21.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1518027 Mfr #: 6DZC6
Inside Dia.: 0.123"Type: Internal Tooth
Meets/Exceeds: ASME B18.21.1Outside Dia.: 0.270"
Rockwell Hardness: C40 to C50Item: Lock Washer
Finish: zincFor Use With: Machine Screws and Nuts
Fits Bolt Sizes: #4Application: Prevents Loosening
Package Quantity: 100Thickness Tolerance: -0.006"
Thickness: 0.018"Material: steel
Country of Origin (subject to change): Multiple

Description

Lock Washer, Internal Tooth, Steel, Zinc Plated Finish, Fits Bolt Sizes #4, Inside Dia. 0.123", Outside Dia. 0.270", Thickness 0.018", Thickness Tolerance -0.006", Rockwell Hardness C40 to C50, Application Prevents Loosening, For Use With Machine Screws and Nuts, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Reviews