5/16" x 0.607" OD 18-8 Stainless Steel Plain Finish Internal Tooth Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G1060744| Mfr #: LW3I031OP-PK50

$20.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1060744 Mfr #: LW3I031OP-PK50
Refills: -Meets/Exceeds: ASME B18.21.1
Item: Lock WasherThickness: 0.029"
Fits Bolt Sizes: 5/16"Type: Internal Tooth
Outside Dia.: 0.607"Material: 18-8 Stainless Steel
Inside Dia.: 0.314"For Use With: -
Finish: PlainColor: Silver
Thickness Tolerance: 0.034 to 0.028"Application: -
Rockwell Hardness: B85 maxCountry of Origin (subject to change): United States

Product Description

Lock Washer, Internal Tooth, 18-8 Stainless Steel, Finish Plain, Fits Bolt Sizes 5/16 In, Inside Dia. 0.314 In, Outside Dia. 0.607 In, Thickness 0.029 In, Thickness Tolerance 0.034 to 0.028 In, Color Silver, Rockwell Hardness B85 max, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.