Lock Washer, Bolt 5/16, 302 SS, PK50

VALUE BRAND| Zoro #: G1826133| Mfr #: LW3E031OP-PK50

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1826133 Mfr #: LW3E031OP-PK50
Refills: -Meets/Exceeds: ASME B18.21.1
Item: Lock WasherMaterial: 302 Stainless Steel
Inside Dia.: 0.320"For Use With: -
Finish: PlainColor: Silver
Thickness Tolerance: 0.034 to 0.028"Application: -
Rockwell Hardness: B85 maxThickness: 0.029"
Fits Bolt Sizes: 5/16"Type: External Tooth
Outside Dia.: 0.601"Country of Origin (subject to change): United States

Product Description

Lock Washer, External Tooth, 302 Stainless Steel, Finish Plain, Fits Bolt Sizes 5/16 In, Inside Dia. 0.320 In, Outside Dia. 0.601 In, Thickness 0.029 In, Thickness Tolerance 0.034 to 0.028 In, Color Silver, Rockwell Hardness B85 max, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.