20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

5/16" x 0.625" OD 410 Stainless Steel Plain Finish External Tooth Countersunk Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G1344402| Mfr #: LW4K031OP-PK50

$28.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1344402 Mfr #: LW4K031OP-PK50
Item: Lock WasherMeets/Exceeds: ASME B18.21.1
Type: External Tooth, CountersunkOutside Dia.: 0.625"
Material: 410 Stainless SteelInside Dia.: 0.320"
Finish: PlainThickness Tolerance: 0.028 to 0.023"
Color: silverRockwell Hardness: C40 to C50
Thickness: 0.025"Fits Bolt Sizes: 5/16"
Country of Origin (subject to change): United States

Product Description

Lock Washer, External Tooth, Countersunk, 410 Stainless Steel, Finish Plain, Fits Bolt Sizes 5/16 In, Inside Dia. 0.320 In, Outside Dia. 0.625 In, Thickness 0.025 In, Thickness Tolerance 0.028 to 0.023 In, Color Silver, Rockwell Hardness C40-50, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 50
Save 15%. Sign up for Z-mail.