5/16" x 0.610" OD Phosphorus Bronze Plain Finish Internal Tooth Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G0726844| Mfr #: 1NY35

$7.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0726844 Mfr #: 1NY35
Item: Lock WasherType: Internal Tooth
Meets/Exceeds: ANSI B18.22.1.Material: Phosphorus Bronze
Finish: PlainFits Bolt Sizes: 5/16"
Inside Dia.: 0.322"Outside Dia.: 0.610"
Thickness: 0.034"Thickness Tolerance: 0.028-0.034"
Rockwell Hardness: B90Application: Absorbs Shock and Vibration
Refills: -Color: Bronze
Country of Origin (subject to change): China

Product Description

Lock Washer, Internal Tooth, Phosphorus Bronze, Finish Plain, Fits Bolt Sizes 5/16 In., Inside Dia. 0.322 In., Outside Dia. 0.610 In., Thickness 0.034 In., Thickness Tolerance 0.028-0.034 In., Color Bronze, Rockwell Hardness B90, Absorbs Shock and Vibration, For Use With Large Round, Pan, or Binding Head Screws, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.